Skip Content
GLOBALMARK 4IN GRN B569 POLY 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4IN GRN B569 POLY 7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76639
  • Mfr. Model # 76639
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • For Use With Brady GlobalMark2(TM)
  • Colour Green
  • Item Label Tape Cartridge
  • Standards ISO 9001
  • Length 100 ft.
  • Width 4"
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list