Skip Content
GLOBALMARK 4IN CLEAR B569 POLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4IN CLEAR B569 POLY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76610
  • Mfr. Model # 76610
  • UNSPSC # 31201516
  • CATALOGUE PAGE # 2259
  • Shipping Weight 2.3 lbs

Product Details

Tape for Globalmark(R) 2 industrial label maker. Clear, polyester B569 4 in. x 100 ft.

Technical Specs

  • For Use With Brady GlobalMark2(TM)
  • Length 100 ft.
  • Item Label Tape Cartridge B569
  • Temp. Range 0 Degrees F - 212 Degrees F
  • Label Type Indoor/Outdoor
  • Adhesive Yes
  • Width 4"
  • Tape Material Polyester
  • Metal Detectable No
  • Colour Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list