GLOBALMARK 4IN BL B569 POLY 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOBALMARK 4IN BL B569 POLY 10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76627
  • Mfr. Model # 76627
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Colour Blue
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Width 4"
  • For Use With Brady GlobalMark2(TM)
  • Standards ISO 9001
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list