Skip Content
GLOBALMARK 4IN B483 OR+4IN B634 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4IN B483 OR+4IN B634

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142176
  • Mfr. Model # 142176
  • UNSPSC # 31201520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.9 lbs

Technical Specs

  • Includes Roll Tape, Roll Overlaminate
  • Colour Orange/Clear
  • Item Floor Marking Tape
  • Length 100 ft.
  • Material Polyester/Laminate
  • Width 4"
  • Pattern Solid
  • Shape Roll
  • Performance Temp. 0 to 130 Degrees F
  • Thickness 2 mil
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Die Cut Shape Continuous Roll
  • Roll Length 100 ft.
  • Tape Format Continuous Roll
  • Safety Tape Color Clear, Orange
  • Legend No Legend
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List