Skip Content
GLOBALMARK 4.11INX8IN BK/RD/YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 4.11INX8IN BK/RD/YW

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76791
  • Mfr. Model # 76791
  • UNSPSC # 44103112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Colour Black/Red/Blue/Yellow
  • For Use With Mfr. No. 76798, 76800, 76801
  • Item Ribbon Cartridge
  • Width 4-1/8"
  • Length 200 ft.
  • Standards RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list