Skip Content
GLOBALMARK 2.25IN CLEAR B569 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 2.25IN CLEAR B569 P

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76611
  • Mfr. Model # 76611
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.76 lbs

Technical Specs

  • Colour Clear
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Temp. Range 0 Degrees to 212 Degrees F
  • Width 2-1/4"
  • Label Type Indoor/Outdoor
  • Tape Material Polyester
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list