Skip Content
GLOBALMARK 2.25IN BRN B569 POL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLOBALMARK 2.25IN BRN B569 POL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76644
  • Mfr. Model # 76644
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Brown
  • For Use With Brady GlobalMark2(TM)
  • Item Label Tape Cartridge
  • Length 100 ft.
  • Width 2-1/4"
  • Label Type Outdoor
  • Tape Material Polyester
  • Adhesive Yes
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list