GLOBALMARK 1.125IN SLV REFL 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLOBALMARK 1.125IN SLV REFL 50

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY76707
  • Mfr. Model # 76707
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Length 50 ft.
  • Colour Metallic Silver
  • For Use With Brady GlobalMark2(TM)
  • Label Type Outdoor
  • Width 1-1/8"
  • Temp. Range -40 Degrees to 158 Degrees F
  • Tape Material Vinyl
  • Standards Type 1 (Fed. Spec. L-S-300)
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list