Skip Content
GLIDING PALM SUPPORT W/MICROBAN,BLA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLIDING PALM SUPPORT W/MICROBAN,BLA

FELLOWES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22W794
  • Mfr. Model # 22W794
  • UNSPSC # 46182206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Mouse
  • Height 3/4"
  • Colour Black
  • Includes Mousepad
  • Item Palm Support
  • Length 11"
  • Width 9"
  • Material Fabric/Memory Foam
  • Design Gliding Palm Support and Health-V channel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list