GLIDE,TABLESHOXSELFADJUSTING,5/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLIDE,TABLESHOXSELFADJUSTING,5/16 I

JACOB HOLTZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E932
  • Mfr. Model # 22E932
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Dia. 1-1/2"
  • Height 1-1/2"
  • Item TableShox Self Adjusting Glide
  • Length 1-1/2"
  • For Use With Table Bases
  • Cap Type Impact Plastic
  • Shape Round
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Screw-In
  • Primary Furniture Tip Color Black
  • Furniture Tip Cushion Material No Cushion
  • Primary Furniture Tip Material Impact Plastic
  • Thread Size 5/16"-18
  • Load Capacity 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list