Skip Content
GLIDE,TABLESHOX SELF ADJUSTING,5/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLIDE,TABLESHOX SELF ADJUSTING,5/16

JACOB HOLTZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22E926
  • Mfr. Model # 22E926
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Dia. 1-1/2"
  • For Use With Table Bases
  • Height 1-1/2"
  • Length 1-1/2"
  • Item TableShox Self Adjusting Glide
  • Cap Type Impact Plastic
  • Shape Round
  • Furniture Tip Cushion Material No Cushion
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Furniture Tip Attachment Method Screw-In
  • Primary Furniture Tip Material Impact Plastic
  • Primary Furniture Tip Color Black
  • Thread Size 5/16"-18
  • Load Capacity 100 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list