Skip Content
GLIDE RITE, 3/8-16,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLIDE RITE, 3/8-16,STEEL

S & W

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4TPY6
  • Mfr. Model # 4TPY6
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Item Leveling Mount
  • Finish Clear Zinc
  • Height 3"
  • Thread Size 3/8"-16
  • Construction Steel
  • Base Nylon
  • Load Capacity 250 lbs.
  • Bolt Length 2"
  • Base Dia. 2-1/32"
  • Leveling Mount Type Fixed Stud

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list