GLIDE REUSABLE EARPLUG CORDE 50/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLIDE REUSABLE EARPLUG CORDE 50/BX

MOLDEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MDX6445
  • Mfr. Model # 6445
  • UNSPSC # 46181901
  • CATALOGUE PAGE # 2491
  • Shipping Weight 0.69 lbs

Technical Specs

  • Corded/Banded Corded
  • Ear Plug Color High-Visibility Green
  • Standards ANSI S3.19-1974
  • Noise Reduction Rating NRR 27 dB
  • Metal Detectable No
  • Ear Plug Size Universal
  • Item Twist-In Reusable Earplugs
  • Series Glide
  • Pairs Per Package 50
  • Disposable/ Reusable Reusable
  • Ear Plug Shape Flanged
  • Ear Plug Material Soft Plastic
  • Cord/Band Color Green
  • Ear Plug Packaging Bulk Bag, Unwrapped
  • Cord/Band Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list