GLIDE,NICKEL,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLIDE,NICKEL,PK24

SHEPHERD HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J603
  • Mfr. Model # 6J603
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Item Cushion Glide
  • For Use With Wood Furniture
  • Furniture Tip Attachment Method Nail-On
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Primary Furniture Tip Material Nickel
  • Furniture Tip Cushion Material Rubber
  • Primary Furniture Tip Color Silver
  • Dia. 1-1/16"
  • Shape Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list