Skip Content
GLIDE,NICKEL,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLIDE,NICKEL,PK24

SHEPHERD HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J602
  • Mfr. Model # 6J602
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Height 5-1/4"
  • Item Cushion Glide
  • For Use With Wood Furniture
  • Length 8-1/2"
  • Size 7/8"
  • Material Nickel
  • Type Nail-On
  • Width 3"
  • Furniture Tip Attachment Method Nail-On
  • Furniture Tip Cushion Material Rubber
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Primary Furniture Tip Color Silver
  • Primary Furniture Tip Material Nickel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List