GLIDE,1 1/4 IN,PK24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLIDE,1 1/4 IN,PK24

SHEPHERD HARDWARE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6J612
  • Mfr. Model # 6J612
  • UNSPSC # 56101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • For Use With Pieces with Existing Sockets 1/4"-20 Thread
  • Item Leveling Glide
  • Length 1/2"
  • Furniture Tip Attachment Method Screw-In
  • Primary Furniture Tip Material Nickel
  • Floor Surface Type Carpet, Hard Surfaces, Vinyl
  • Primary Furniture Tip Color Silver
  • Furniture Tip Cushion Material Rubber
  • Dia. 1-1/4"
  • Shape Round
  • Thread Size 1/4"-20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list