Skip Content
GLAZE PLAT PLUS 24FLOZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLAZE PLAT PLUS 24FLOZ

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM03180
  • Mfr. Model # 03180
  • UNSPSC # 12000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.78 lbs

Product Details

Platinum(R) plus glaze. Achieves extreme adhesion to galvanized steel, aluminum, e-coat, fiberglass, SMC, cured epoxy, urethane and primers. Platinum(R) Plus cuts thesanding time to as little as 15 minutes. Vacuum process and pinhole-free. Stain free/tack-free.

Technical Specs

  • Item Platinum(R) Plus Glaze
  • Size 24 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list