Skip Content
GLAZE FINISHING DYNATRON XTRA 24OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLAZE FINISHING DYNATRON XTRA 24OZ

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM01097
  • Mfr. Model # 01097
  • UNSPSC # 12000000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Product Details

Dynatron(R) Xtra(TM) glaze is a pourable/self-leveling finishing glaze that provides an ultra smooth, pinhole-free finish to steel, galvanized steel, aluminum, e-coat, SMC, cured primer and paint. Stain-free, tack-free glaze can also be applied over body fillers to prevent paint staining and used as a body filler thinner.

Technical Specs

  • Size 710mL
  • Material Premium Polyester Glazing
  • Item Dynatron(TM) Xtra Glaze Putty

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list