Skip Content
GLASSES -WELDING SHADE 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES -WELDING SHADE 5

BOLLE SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOLBL10WPC5
  • Mfr. Model # BL10WPC5
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Includes Cord
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Size OSFA
  • Frame Colour Black
  • Lens Colour Shade 5.0
  • Frame Material Polycarbonate
  • Standards CSA-Z94.3
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Gender Unisex
  • Temple Style Non-Adjustable
  • Temple Colour Clear
  • Frame Design Half-Frame
  • Foam Lined No
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list