Discontinued with Replacement
GLASSES VRSPRO MED BLU AMB SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES VRSPRO MED BLU AMB SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0102
  • Mfr. Model # SX0102
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs
Suggested Replacement Product
EYEWEAR GENESIS BLK FRM AM UD

Your Price: NA

Product Details

VersaPro(TM), with its extended wear comfort features and increased durability keeps workers safe because they wear their glasses longer.

Technical Specs

  • Lens Material Polycarbonate
  • Item Safety Glasses
  • UV Protection Yes
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Frame Colour Black/Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Amber
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Series VersaPro(TM)
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Frame Material Nylon
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list