GLASSES VRSPRO LRG BLUE CL SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES VRSPRO LRG BLUE CL SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0150
  • Mfr. Model # SX0150
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Product Details

VersaPro(TM), with its extended wear comfort features and increased durability keeps workers safe because they wear their glasses longer.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Photochromatic Lens No
  • Primary Lens Color Clear
  • Eyewear Frame Style Half-Frame
  • Series VersaPro(TM)
  • Frame Colour Black/Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Material Nylon
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list