Skip Content
GLASSES VRSPRO LRG BLU REF 50 SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES VRSPRO LRG BLU REF 50 SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0154
  • Mfr. Model # SX0154
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

VersaPro(TM), with its extended wear comfort features and increased durability keeps workers safe because they wear their glasses longer.

Technical Specs

  • Item Safety Glasses
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Primary Lens Color Gray
  • Eyewear Frame Style Half-Frame
  • Photochromatic Lens No
  • Frame Colour Black/Blue
  • Lens Colour SCT-Reflect 50
  • Lens Coating Scratch-Resistant
  • Series VersaPro(TM)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Temple Style Adjustable, Ratcheting Hinge
  • Gender Unisex
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Temple Colour DISCONTINUED
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list