Discontinued with Replacement
GLASSES TRIWEAR CLR LENS MTL FRM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES TRIWEAR CLR LENS MTL FRM

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMT3110AF
  • Mfr. Model # T3110AF
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs
Suggested Replacement Product
SAFETY GLASSES,DOMINATOR,CLEAR,ANTI-FOG

Your Price: NA

Technical Specs

  • Includes Break-Away Retainer Cord, Satin Bag
  • Item Safety Glasses
  • Frame Colour Platinum
  • Lens Coating Anti-Fog, Scratch-Resistant
  • Lens Colour Clear
  • Frame Material Metal
  • UV Protection 99.9%
  • Temple Style Spring Hinge
  • Lens Material Polycarbonate
  • Gender Unisex
  • Series Triwear(R)
  • Standards ANSI Z87.1-2010, CAN/CSA Z94.3-07
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Foam Lined No
  • Primary Frame Color Black
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • Temple Colour Metal
  • Metal Detectable Yes
  • X-Ray Detectable No
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list