Skip Content
GLASSES TORNADO STRT BK/GY CLR 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLASSES TORNADO STRT BK/GY CLR 4A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT58005B
  • Mfr. Model # T58005B
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Tornado safety eyewear, black and gray frame, clear 4A lens, curved spatula temple.

Technical Specs

  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Colour Clear
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Straight
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List