Skip Content
GLASSES TORNADO CRVD BK/GY SMK 4A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLASSES TORNADO CRVD BK/GY SMK 4A

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57005BS
  • Mfr. Model # T57005BS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Tornado safety eyewear, black and gray frame, smoke 4A lens, curved spatula temple.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Material Polycarbonate
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Colour Smoke
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • UV Protection Yes
  • Temple Style Curved
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray
  • Eyewear Size Universal

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List