GLASSES TORNADO CRVD BK.GY MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES TORNADO CRVD BK.GY MIRROR

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57005BM
  • Mfr. Model # T57005BM
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Tornado safety eyewear, black and gray frame, mirror lens, curved spatula temple.

Technical Specs

  • Size Standard
  • Item Safety Glasses
  • Frame Colour Black
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Mirror
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Frame Design Half-Frame
  • Temple Style Curved
  • Temple Colour Black
  • Primary Lens Color Mirror
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list