Skip Content
GLASSES TORNADO CRVD BK/GY AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLASSES TORNADO CRVD BK/GY AMBER

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT57005BA
  • Mfr. Model # T57005BA
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

Tornado safety eyewear, black and gray frame, amber 4A lens, curved spatula temple.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Colour Amber
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Standards Ansi Z87.1-2003: CSA Z94.3-2007
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Colour Black
  • Temple Style Curved
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list