GLASSES SILVER FRAME GRAY HARDCOAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SILVER FRAME GRAY HARDCOAT

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10128B-GHC
  • Mfr. Model # 10128B-GHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.09 lbs

Product Details

High-end design full frame eyewear. Sleek wrap-style polycarbonate lens. Superior choices in frame colour and lens tint. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Silver
  • Lens Coating Scratch-Resistant
  • Lens Colour Gray
  • Frame Material Vinyl
  • Standards CSA Z94.3
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • Temple Colour Silver/Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Primary Lens Color Gray
  • Eyewear Frame Style Full-Frame
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list