Skip Content
GLASSES SILVER FRAME BLUE MIRROR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SILVER FRAME BLUE MIRROR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR10128B-BLHC
  • Mfr. Model # 10128B-BLHC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.085 lbs

Product Details

High-end design full frame eyewear. Sleek wrap-style polycarbonate lens. Superior choices in frame colour and lens tint. CSA Certified to CSA Z94.3.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Silver
  • Frame Material Vinyl
  • Lens Colour Revo Blue Mirror
  • Standards CSA Z94.3
  • Lens Material Polycarbonate
  • Temple Style Bayonet
  • UV Protection 99%
  • Temple Colour Silver/Black
  • Gender Unisex
  • Frame Design Full-Frame
  • Eyewear Frame Style Full-Frame
  • Primary Lens Color Blue
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list