Skip Content
GLASSES SH5 BLK FRAME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SH5 BLK FRAME

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMST1150
  • Mfr. Model # ST1150
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs

Technical Specs

  • Lens Coating Scratch-Resistant
  • Item Safety Glasses
  • Lens Colour Shade 5.0
  • Frame Colour Black
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.9%
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Green
  • Eyewear Frame Style Half-Frame
  • Series Storm(R)
  • Standards ANSI Z87.1-2010
  • Temple Style Bayonet
  • Temple Colour Black
  • Metal Detectable No
  • Primary Frame Color Black
  • Foam Lined No
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list