GLASSES SFTY SLATE MATT CNMTL GY LN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES SFTY SLATE MATT CNMTL GY LN

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4111X
  • Mfr. Model # S4111X
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2505
  • Shipping Weight 0.05 lbs

Product Details

Uvex slate(TM) safety glasses. Matte gunmetal frame colour, gray uvextra AF lens tint and coating. Flexible spring hinge temples to adapt to different facial profiles, soft adjustable rubber temple tips and adjustable saddle pad nose piece.

Technical Specs

  • Includes Adjustable Saddle Nosepiece
  • Frame Colour Matte Gun Metal Gray
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Lens Colour Gray
  • Series Slate(TM)
  • Lens Material Polycarbonate
  • Frame Material Nickel Silver
  • Standards ANSI Z87+ (High Impact), CSA Z94.3
  • UV Protection 99.90%
  • Temple Style Spring Hinge Metal, Conformable Tip
  • Temple Colour Matte gunmetal
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Primary Frame Color Gray
  • Eyewear Frame Style Half-Frame
  • Eyewear Frame Design Wraparound
  • Foam Lined No
  • X-Ray Detectable Yes
  • Metal Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list