GLASSES SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA802
  • Mfr. Model # A802
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Amber
  • Lens Colour Amber
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.90%
  • Temple Style 1 Piece
  • Temple Colour Gray
  • Includes Non-Slip Rubber Nose Bridge, Temples with Soft, Padded Inserts
  • Series A800
  • Gender Unisex
  • Primary Lens Color Amber
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Frame Color Amber
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list