Skip Content
GLASSES SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA801
  • Mfr. Model # A801
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.118 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Frame Material Frameless Uni-Lens
  • Lens Colour TSR Gray
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • Temple Style 1 Piece
  • UV Protection 99.90%
  • Temple Colour Amber
  • Includes Non-Slip Rubber Nose Bridge, Temples with Soft, Padded Inserts
  • Series A800
  • Gender Unisex
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Lens Color Gray
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list