GLASSES SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES SAFETY

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS3503
  • Mfr. Model # S3503
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • Frame Colour Silver/Navy
  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1-2010, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Frame Material Polycarbonate with Elastomer
  • Lens Colour Gold Mirror
  • UV Protection 99.9%
  • Temple Style Spatula
  • Gender Unisex
  • Series Genesis X2
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Primary Lens Color Brown
  • Eyewear Frame Design Wraparound
  • Polarized Lens No
  • Primary Frame Color Multi-Colour

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list