Skip Content
GLASSES SAFETY SMOKE LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SAFETY SMOKE LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP800S
  • Mfr. Model # EP800S
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.06 lbs

Product Details

Firebird EP800 eyewear. Wraparound lightweight, frameless spectacle. One piece lens with soft rubber temple ends. Hard nose piece. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-7 standards.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Smoke
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Temple Style One piece Lens with Soft Rubber Temple Ends
  • UV Protection 99.9%
  • Lens Material Polycarbonate
  • Temple Colour Smoke
  • Frame Design Frameless, Wraparound
  • Lens Colour Smoke
  • Series Firebird EP800
  • Primary Lens Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list