GLASSES SAFETY KLONDIKE CLEAR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GLASSES SAFETY KLONDIKE CLEAR LENS

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMKD210
  • Mfr. Model # KD210
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Safety Glasses
  • Lens Coating Scratch-Resistant
  • Frame Colour Black/Silver
  • Lens Colour Clear
  • Frame Material Metal
  • Lens Material Polycarbonate
  • Temple Style Spring Hinge
  • UV Protection 99.9%
  • Gender Unisex
  • Series Klondike(R)
  • Standards ANSI Z87.1-2010
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Temple Colour Silver/Black
  • Metal Detectable No
  • Foam Lined No
  • Primary Frame Color Silver
  • X-Ray Detectable No
  • Polarized Lens No
  • Photochromatic Lens No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list