Discontinued with Replacement
GLASSES SAFETY KLONDIKE BL MIRROR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES SAFETY KLONDIKE BL MIRROR L

CREWS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RTMKD218
  • Mfr. Model # KD218
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 144.0 lbs
Suggested Replacement Product
SAFETY GLASSES,SWAGGER,BLUE,BAYONET

Your Price: NA

Technical Specs

  • Item Safety Glasses
  • Frame Colour Black/Silver
  • Lens Coating Scratch-Resistant
  • Lens Colour Blue Mirror
  • Frame Material Metal
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style Spring Hinge
  • Primary Lens Color Blue
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Standards ANSI Z87.1-2010
  • Series Klondike Metal
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Temple Colour DISCONTINUED
  • X-Ray Detectable No
  • Primary Frame Color Multi-Colour
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list