GLASSES SAFETY INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY INDOOR/OUTDOOR

JACKSON SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JCK20381
  • Mfr. Model # 20381
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2517
  • Shipping Weight 0.1 lbs

Product Details

V30 Nemesis* CSA Safety Glasses. Sleek, sporty lightweight design with soft touch temples. Large, single lens wraparound protection for added protection. Every glass includes a neck cord. CSA certified to Z94.3 standards. Black frame. Lens tint and coating: Indoor/Outdoor.

Technical Specs

  • Frame Colour Black
  • Includes Neckcord
  • Item Safety Glasses
  • Lens Material Polycarbonate
  • Lens Coating Scratch-Resistant
  • Standards ANSI Z87.1+ 2010, CSA Z94.3
  • UV Protection 99.9%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list