GLASSES SAFETY GRY FRAME/SMK LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY GRY FRAME/SMK LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP100MGS
  • Mfr. Model # EP100MGS
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.08 lbs

Product Details

Warrior EP100 series. Modern ergonomic design. Easy lens replacement system. Adjustable swivel nose pads. Comfortable straight soft temples. Protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Metallic Gray
  • Lens Coating Anti-Fog, Anti-Static, Scratch-Resistant
  • Lens Material Polycarbonate
  • Temple Colour Mettalic Gray
  • UV Protection 99.9%
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Frame Design Half-Frame
  • Temple Style Curved Temple Ends
  • Lens Colour Smoke
  • Series Warrior EP100
  • Frame Material New Elasto LT Chemical Resistant Material
  • Eyewear Size Universal
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Gray

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list