Skip Content
GLASSES SAFETY BLUE MIRROR LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SAFETY BLUE MIRROR LENS

HONEYWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSSA803
  • Mfr. Model # A803
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Safety Glasses
  • Frame Colour Gray
  • Lens Coating Scratch-Resistant
  • Lens Colour Blue Mirror
  • Frame Material Frameless Uni-Lens
  • Standards ANSI Z87.1-2010
  • Lens Material Polycarbonate
  • UV Protection 99.9%
  • Gender Unisex
  • Temple Style 1 Piece
  • Includes Non-Slip Rubber Nose Bridge, Temples with Soft, Padded Inserts
  • Series A800
  • Primary Lens Color Blue
  • Photochromatic Lens No
  • Eyewear Size Universal
  • Primary Frame Color Gray
  • Eyewear Frame Style Frameless
  • Eyewear Frame Design Wraparound
  • Metal Detectable Yes
  • Temple Colour Gray
  • Foam Lined No
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list