Skip Content
GLASSES SAFETY BLK FRAME/IO LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY BLK FRAME/IO LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP250BIO
  • Mfr. Model # EP250BIO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.075 lbs

Product Details

Thunder EP250 eyewear. Base curve panoramic lens. Frame made of new Elasto LT chemical resistant material. Soft straight temples. Lens is protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, Anti-Static. Meets the requirements of ANSI Z87.1.

Technical Specs

  • Frame Colour Black
  • Lens Coating Anti-Static, Scratch-Resistant
  • Item Safety Glasses
  • Size Standard
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Material Polycarbonate
  • Temple Style Straight
  • UV Protection 99.9%
  • Temple Colour Black
  • Frame Design Half-Frame
  • Lens Colour Indoor/Outdoor Mirror
  • Series Thunder EP250
  • Frame Material New Elasto LT Chemical Resistant Material
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list