Skip Content
GLASSES SAFETY BLK FRAME/IO LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SAFETY BLK FRAME/IO LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP100BIO
  • Mfr. Model # EP100BIO
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.07 lbs

Product Details

Warrior EP100 series. Modern ergonomic design. Easy lens replacement system. Adjustable swivel nose pads. Comfortable straight soft temples. Protected with 4A coating: Anti-Fog, Anti-Scratch, Anti-UV 99.9%, anti-static. Meets the requirements of ANSI Z87.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Frame Colour Black
  • Lens Coating Anti-Static, Scratch-Resistant
  • Lens Colour Indoor/Outdoor Mirror
  • Lens Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Temple Style Curved Temple Ends
  • UV Protection 99.9%
  • Frame Design Half-Frame
  • Temple Colour Black
  • Series Warrior EP100
  • Frame Material New Elasto LT Chemical Resistant Material
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Indoor/Outdoor

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List