Skip Content
GLASSES SAFETY BEARCAT AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GLASSES SAFETY BEARCAT AMBER

BEARKAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSFBK114
  • Mfr. Model # BK114
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Bearkat(R). Single wrap-around lens design with integral sideshields. Lens provide 99.9% UV protection. Non-slip temple sleeve designed for use with breakaway cord. Bayonet temples. Duramass(R) scratch resistant coating. Meets the requirements of ANSI Z87.1+. CSA certified to Z94.3 standards.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Amber
  • Lens Colour Amber
  • Lens Coating Scratch-Resistant
  • Frame Material Vinyl
  • Lens Material Polycarbonate
  • Standards CSA Z94.3
  • Temple Style Spatula
  • UV Protection 99.9%
  • Temple Colour Black
  • Gender Unisex
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Series BEARKAT(R)
  • Eyewear Frame Style Frameless
  • Foam Lined No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list