GLASSES SAFETY AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES SAFETY AMBER

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP550A
  • Mfr. Model # EP550A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.05 lbs

Product Details

Solus EP550 eyewear. Stylish and economical offering unobstructed vision. Made of very lightweight high impact resistant polycarbonate. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-07 standards.

Technical Specs

  • Series Solus EP550
  • Frame Material Polycarbonate
  • Item Safety Glasses
  • Lens Colour Amber
  • Standards CSA Z94.3-7, ANSI Z87.1
  • Lens Material Polycarbonate
  • Temple Colour Amber
  • Frame Design Uni-Lens
  • Primary Lens Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list