Discontinued with Replacement
GLASSES SAFETY AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES SAFETY AMBER LENS

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONT16055A
  • Mfr. Model # T16055A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
GLASSES BLK HALF FRAME AMBER LENS

Your Price: NA

Product Details

Lightweight 100% nylon wrap-around frame. One piece polycarbonate lens with integrated sideshields. Adjustable temples. 3A lens coating (anti-scratch, anti-UV, and anti-static). CSA approved. Amber 3A lenses.

Technical Specs

  • Includes One piece wraparound replaceable lens
  • Item Safety Glasses
  • Size Standard
  • Lens Colour Amber
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Black
  • Standards Ansi Z87.1: CSA Z94.3: CE
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • UV Protection Yes
  • Temple Style Adjustable
  • Temple Colour Black
  • Frame Design Half-Frame
  • Eyewear Frame Style Half-Frame
  • Primary Lens Color Amber
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list