Skip Content
GLASSES SAFETY AMBER LENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES SAFETY AMBER LENS

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIEP800A
  • Mfr. Model # EP800A
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2519
  • Shipping Weight 0.06 lbs

Product Details

Firebird EP800 eyewear. Wraparound lightweight, frameless spectacle. One piece lens with soft rubber temple ends. Hard nose piece. Meets the requirements of ANSI Z87.1. CSA certified to Z94.3-7 standards.

Technical Specs

  • Item Safety Glasses
  • Size Standard
  • Lens Coating Anti-Static, Scratch-Resistant
  • Frame Colour Amber
  • Frame Material Polycarbonate
  • Standards CSA Z94.3-7, ANSI Z87.1
  • UV Protection 99.9%
  • Temple Style One piece Lens with Soft Rubber Temple Ends
  • Lens Material Polycarbonate
  • Frame Design Frameless, Wraparound
  • Temple Colour Amber
  • Lens Colour Amber
  • Series Firebird EP800
  • Eyewear Frame Style Frameless
  • Primary Lens Color Amber
  • Eyewear Size Universal

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list