GLASSES READER 3.0 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GLASSES READER 3.0

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRCA1112-30
  • Mfr. Model # CA1112-30
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2502
  • Shipping Weight 0.07 lbs

Product Details

Lightweight, comfortable reader glasses with +3.0 diopter magnification for all day protection. Made of optical grade polycarbonate for best optics. Economical, one size fits all. Provides impact protection from both the front and side. CSA certified to Z94.3 standards.

Technical Specs

  • Item Reader Glasses
  • Frame Colour Clear
  • Lens Colour Clear
  • Standards CSA Z94.3
  • UV Protection 99%
  • Lens Material Polycarbonate
  • Temple Style Spatula
  • Primary Lens Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list