Skip Content
GLASSES PROTEGE AMBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GLASSES PROTEGE AMBER

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXS4222XXC
  • Mfr. Model # S4222XXC
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Safety Glasses
  • Includes Soft nose pad
  • Frame Colour Metallic Black
  • Lens Coating Anti-Fog
  • Lens Colour Amber
  • Standards Ansi Z87.1-2003:CSA Z94.3:Vo ballistic impact
  • Lens Material Polycarbonate
  • Temple Colour Mettallic black
  • Temple Style Cushioned
  • UV Protection Yes
  • Eyewear Frame Style Half-Frame
  • Eyewear Size Universal
  • Primary Lens Color Amber
  • Series Protege XC
  • Frame Material Polycarbonate
  • Gender Unisex
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Metal Detectable Yes
  • Foam Lined No
  • Primary Frame Color Multi-Colour
  • X-Ray Detectable Yes
  • Polarized Lens No
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list