GLASSES PRECISIONPRO BLU CL SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GLASSES PRECISIONPRO BLU CL SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0200
  • Mfr. Model # SX0200
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Product Details

Some environments are more demanding on the eyes than others. PrecisionPro is designed for jobs where seeing every detail in perfect clarity is critical: ideal for quality control, inspection, lab work or fine maintenance and mechanics.

Technical Specs

  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Coating Scratch-Resistant
  • Lens Colour Clear
  • Series PrecisionPro(TM)
  • Frame Material Nylon
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • Lens Material Polycarbonate
  • Gender Unisex
  • UV Protection 99.90%
  • Temple Style Ratcheting Hinge
  • Eyewear Frame Style Frameless
  • Primary Lens Color Clear
  • Eyewear Size Universal
  • Foam Lined No
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Photochromatic Lens No
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list