GLASSES PRCSNPRO BLUE SCT-LOW IR SD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

GLASSES PRCSNPRO BLUE SCT-LOW IR SD

HONEYWELL UVEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UVXSX0209
  • Mfr. Model # SX0209
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

Some environments are more demanding on the eyes than others. PrecisionPro is designed for jobs where seeing every detail in perfect clarity is critical: ideal for quality control, inspection, lab work or fine maintenance and mechanics.

Technical Specs

  • Series PrecisionPro(TM)
  • Item Safety Glasses
  • Frame Colour Blue
  • Lens Colour SCT-Low IR
  • Lens Coating Scratch-Resistant
  • Frame Material Nylon
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1-2003, CSA Z94.3-2007
  • UV Protection 99.90%
  • Gender Unisex
  • Temple Style Ratcheting Hinge
  • Eyewear Size Universal
  • Eyewear Frame Style Frameless
  • Primary Lens Color Gray
  • Photochromatic Lens No
  • Foam Lined No
  • Primary Frame Color Blue
  • Eyewear Frame Design Wraparound
  • Temple Colour Black/Blue
  • Metal Detectable Yes
  • X-Ray Detectable Yes
  • Polarized Lens No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list